This product requires certification to purchase.

Distribution Tray 9-81/100 x 3-22/25 x 2-19/50 in. (Case of 6)

Stearns Packaging

Distribution Tray 9-81/100 x 3-22/25 x 2-19/50 in. (Case of 6)

  • Fast #
  • Part #S2926705EA
  • Item #10161576
  • Manufacturer Part #2926705
3.2 out of 5 Customer Rating
Brand image
Stearns Packaging

Distribution Tray 9-81/100 x 3-22/25 x 2-19/50 in. (Case of 6)

  • Fast #
  • Part #S2926705EA
  • Item #10161576
  • Manufacturer Part #2926705
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stearns’ distribution tray makes it easy to distribute the proper number of pre-measured packets or pouches to workers for an entire shift
  • No need to return to the custodial closet for additional cleaning products
  • Just pour one pouch into water and you’re ready to clean
  • Requires Certification
Dimensions & Measurements
Height
2-19/50 in
Length
9-81/100 in
Package Quantity
Case of 6
Size
9-81/100 in x 3-22/25 in x 2-19/50 in
Width
3-22/25 in
Warranty & Product Information
Product Type
Distribution Tray