This product requires certification to purchase.

Steel 18 in. 6 in. 8 in. Valve Covers & Enclosure

Steel 18 in. 6 in. 8 in. Valve Covers & Enclosure

  • Fast #
  • Part #PPWAE118M
  • Item #2485248
  • Manufacturer Part #PW/AE118M
4 out of 5 Customer Rating
Brand image

Steel 18 in. 6 in. 8 in. Valve Covers & Enclosure

  • Fast #
  • Part #PPWAE118M
  • Item #2485248
  • Manufacturer Part #PW/AE118M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Length
6 in
Width
8 in
Characteristics & Features
Material
Steel