This product requires certification to purchase.

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Pull Handle

Steel & O’Brien

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Pull Handle

  • Fast #
  • Part #SBFVPC3304EPDM
  • Item #10174126
  • Manufacturer Part #BFVPC-3-304-EPDM
4.7 out of 5 Customer Rating
Brand image
Steel & O’Brien

3 in. 304 Stainless Steel EPDM Clamp Butterfly Valve - Pull Handle

  • Fast #
  • Part #SBFVPC3304EPDM
  • Item #10174126
  • Manufacturer Part #BFVPC-3-304-EPDM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
  • BUTTERFLY, 4-POSITION PULL HANDLE W/ KNOB / CLAMP ENDS
  • Butterfly Valve Clamp comes with a stainless steel body for reliable control in sanitary process systems. Clamp end allows for easy disassembly to clean, repair or replace parts as necessary.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Height
4-1/4 in
Length
3 in
Pressure - Maximum
145 psi
Valve Size
3 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Material
Stainless Steel
Material Type
304
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Disc Material
CF8M, 316 Stainless Steel
Valve Operator
Pull Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
15
Warranty & Product Information
ASTM
ASTM A276, ASTM A351
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water, Air