This product requires certification to purchase.

3 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

Steel & O’Brien

3 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

  • Fast #
  • Part #SKET03000316
  • Item #10173509
  • Manufacturer Part #KET03000-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

3 in. 316 Stainless Steel Clamp 1/4 in. Perforated Tee Strainer

  • Fast #
  • Part #SKET03000316
  • Item #10173509
  • Manufacturer Part #KET03000-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • TEE STRAINER W/ T/C ENDS - 3" TEE W/ 1/4" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • TEE STRAINER W/ T/C ENDS
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Sizes
3 in
Perforation Size
1/4 in
Pressure - Maximum
100 psig
Characteristics & Features
Material
Stainless Steel
Material Type
316L
Strainer Type
Tee
Valve Body Material
316 Stainless Steel
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
BAA Compliant
No
Origin
Global
Recommended Valve Application
Water