This product requires certification to purchase.

1/2 in. 316L Stainless Steel Long Ferrule

Steel & O’Brien

Biopharm 1/2 in. 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #SSTL14AM7PLD
  • Item #9551064
  • Manufacturer Part #STL14AM7-.50-PL-316
3.7 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1/2 in. 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #SSTL14AM7PLD
  • Item #9551064
  • Manufacturer Part #STL14AM7-.50-PL-316
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • STL14AM7 - BPE clamp x AWF ferrule - 20RA ID, 32RA OD - 1/2" x 1-3/4" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (bioprocessing equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing. Material test reports supplied, CRN certified, meets BPE specifications
  • BPE clamp x AWF ferrule
  • Bioprocessing equipment (BPE) sanitary-grade ferrules come individually bagged with associated heat lot numbers and material test reports (MTRs)
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Weight
0.09 lb
Characteristics & Features
Clean Bagged
Yes
Coating
32Ra Polished
Collection
Biopharm
Fitting Type
Ferrule, Long
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ASME
ASME BPE
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Global