This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel BPE Type A Stub End

Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Type A Stub End

  • Fast #
  • Part #SS14WA15PL316
  • Item #10174676
  • Manufacturer Part #S14WA-1.5-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 in. 316L Stainless Steel BPE Type A Stub End

  • Fast #
  • Part #SS14WA15PL316
  • Item #10174676
  • Manufacturer Part #S14WA-1.5-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S14WA - BPE TYPE "A" STUB END - 20RA ID, 32RA OD - 1-1/2" X 2-3/4" OAL - BPE LENGTH, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied
  • BPE TYPE "A" STUB END
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Butt Weld
End Connections
Clamp x Butt Weld
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Stub End, Long, Type A
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Origin
Global