This product requires certification to purchase.

1-1/2 x 1/2 in. 316L Stainless Steel Butt BPE Weld End Long Eccentric Reducer

Steel & O’Brien

Biopharm 1-1/2 x 1/2 in. 316L Stainless Steel Butt BPE Weld End Long Eccentric Reducer

  • Fast #
  • Part #SS3215X50PL316
  • Item #10175498
  • Manufacturer Part #S32-1.5X.50-PL-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1-1/2 x 1/2 in. 316L Stainless Steel Butt BPE Weld End Long Eccentric Reducer

  • Fast #
  • Part #SS3215X50PL316
  • Item #10175498
  • Manufacturer Part #S32-1.5X.50-PL-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S32 - BPE WELD ECCENTRIC REDUCER - 20RA ID, 32RA OD - 1-1/2" X 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE WELD X WELD ECCENTRIC REDUCER
  • BioProcessing Equipment (BPE) sanitary-grade reducers come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
Length
5-1/2 in
Weight
0.32 lb
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Eccentric Reducer, Reducer, Long
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ASME
ASME BPE
IAPMO Listed
No
NSF Certified
No
Origin
Global