This product requires certification to purchase.

1 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

Steel & O’Brien

Biopharm 1 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

  • Fast #
  • Part #SS7MPS1PL316
  • Item #10174479
  • Manufacturer Part #S7MPS-1-PL-316
3.8 out of 5 Customer Rating
Brand image
Steel & O’Brien

Biopharm 1 in. 316L Stainless Steel BPE Short Outlet Clamp End Tee

  • Fast #
  • Part #SS7MPS1PL316
  • Item #10174479
  • Manufacturer Part #S7MPS-1-PL-316
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • S7MPS - BPE SHORT OUTLET CLAMP TEE - 20RA ID, 32RA OD - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
  • BPE SHORT OUTLET CLAMP TEE
  • BioProcessing Equipment (BPE) sanitary-grade Tees come individually bagged with associated heat lot numbers and material test reports (MTRs).
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
1 in
Fitting Sizes
1 in
Weight
0.8 lb
Characteristics & Features
Clean Bagged
Yes
Collection
Biopharm
Fitting Type
Tee
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Bioprocessing, Pharmaceutical, Personal Care, Cosmetics, Semiconductor
ASME
ASME BPE
IAPMO Listed
No
NSF Certified
No
Origin
Global