This product requires certification to purchase.

Sanitary 2 x 2 in. 316L Stainless Steel Butt Weld x FPT Adapter

Steel & O’Brien

Hygienic Sanitary 2 x 2 in. 316L Stainless Steel Butt Weld x FPT Adapter

  • Fast #
  • Part #S22WB2316
  • Item #10173739
  • Manufacturer Part #22WB-2-316
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Hygienic Sanitary 2 x 2 in. 316L Stainless Steel Butt Weld x FPT Adapter

  • Fast #
  • Part #S22WB2316
  • Item #10173739
  • Manufacturer Part #22WB-2-316
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 22WB - WELD X FNPT ADAPTER - 2", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD X FNPT ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
FNPT
End Connections
Butt Weld x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-81/100 in
Weight
0.86 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Collection
Hygienic
Fitting Type
Adapter
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global