This product requires certification to purchase.

Sanitary 1 - 1-1/2 x 1/4 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

Steel & O’Brien

Sanitary 1 - 1-1/2 x 1/4 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

  • Fast #
  • Part #S23BMP1X25316
  • Item #10173759
  • Manufacturer Part #23BMP-1X.25-316
3.8 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 - 1-1/2 x 1/4 in. 316L Stainless Steel Tri-Clamp x FPT Thermometer Cap

  • Fast #
  • Part #S23BMP1X25316
  • Item #10173759
  • Manufacturer Part #23BMP-1X.25-316
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 23BMP - THERMOMETER CAP - 1" & 1-1/2" X 1/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X FNPT THERMOMETER CAP
  • Thermometer Caps, or Instrument Caps, are constructed from 304 or 316 stainless steel and available in tube sizes ranging from 1 - 4" in diameter. Thermometer gauges sold separately.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp x FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global