This product requires certification to purchase.

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp End Cross

Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp End Cross

  • Fast #
  • Part #S9MP15304
  • Item #10174958
  • Manufacturer Part #9MP-1.5-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp End Cross

  • Fast #
  • Part #S9MP15304
  • Item #10174958
  • Manufacturer Part #9MP-1.5-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 9MP - CLAMP CROSS - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
  • CLAMP END CROSS
  • Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connection 4
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cross
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
ISO
ISO 9001
NSF Certified
No
Origin
Global