This product requires certification to purchase.

Sanitary 1 x 1 in. 304 Stainless Steel Butt Weld x MPT Adapter

Steel & O’Brien

Sanitary 1 x 1 in. 304 Stainless Steel Butt Weld x MPT Adapter

  • Fast #
  • Part #S19WB1304
  • Item #10173438
  • Manufacturer Part #19WB-1-304
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 x 1 in. 304 Stainless Steel Butt Weld x MPT Adapter

  • Fast #
  • Part #S19WB1304
  • Item #10173438
  • Manufacturer Part #19WB-1-304
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 19WB - WELD X MNPT ADAPTER - 1", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., 3-A Certified, CRN Certified
  • WELD X MNPT ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
MNPT
End Connections
Butt Weld x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Weight
0.24 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Adapter
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global