This product requires certification to purchase.

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

Steel & O’Brien

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

  • Fast #
  • Part #S31WMP1X75316
  • Item #10174232
  • Manufacturer Part #31WMP-1X.75-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

  • Fast #
  • Part #S31WMP1X75316
  • Item #10174232
  • Manufacturer Part #31WMP-1X.75-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 31WMP - REDUCING FERRULE - 1" X 3/4" X 1/2" OAL (TAPERED), Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified
  • CLAMP END REDUCING FERRULE
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in - 3/4 in
Weight
0.17 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Reducing, Ferrule
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global