This product requires certification to purchase.

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Double Pin Tri-Clamp

Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Double Pin Tri-Clamp

  • Fast #
  • Part #S13MHHMDP25304
  • Item #10172686
  • Manufacturer Part #13MHHM-DP-2.5-304
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Double Pin Tri-Clamp

  • Fast #
  • Part #S13MHHMDP25304
  • Item #10172686
  • Manufacturer Part #13MHHM-DP-2.5-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 13MHHM-DP - TRI-CLAMP (DOUBLE PIN) - 2-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
  • Heavy Duty Double Pin Clamp
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Weight
0.88 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Clamp
Material
Stainless Steel
Material Type
CF8
Warranty & Product Information
NSF Certified
No
Origin
Global