This product requires certification to purchase.

Sanitary 3-1/2 in. Od w/ 1/4 in. Holes -2-1/2-3 (Long Wide) Strainer Core 31 Long

Steel & O’Brien

Sanitary 3-1/2 in. Od w/ 1/4 in. Holes -2-1/2-3 (Long Wide) Strainer Core 31 Long

  • Fast #
  • Part #SKEM00070316EP
  • Item #10173313
  • Manufacturer Part #KEM00070-316-EP
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3-1/2 in. Od w/ 1/4 in. Holes -2-1/2-3 (Long Wide) Strainer Core 31 Long

  • Fast #
  • Part #SKEM00070316EP
  • Item #10173313
  • Manufacturer Part #KEM00070-316-EP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 31" LONG W/1/4" HOLES - FOR 2-1/2"-3" STRAINERS (LONG WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
  • BACKUP TUBE - LONG WIDE - 1/4" PERFORATED
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Sizes
3-1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
BAA Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Backup Tube