This product requires certification to purchase.

Sanitary 30 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

Steel & O’Brien

Sanitary 30 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

  • Fast #
  • Part #SKEM1N030316
  • Item #10173325
  • Manufacturer Part #KEM1N030-316
4.7 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 30 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh

  • Fast #
  • Part #SKEM1N030316
  • Item #10173325
  • Manufacturer Part #KEM1N030-316
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • STRAINER MESH - 30 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
  • STRAINER MESH - SHORT NARROW
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in x 2 in
Mesh Size
30
Characteristics & Features
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
BAA Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Strainer Mesh