This product requires certification to purchase.

XL Size Premium Reverse Grain Pigskin MIG Welding Gloves

Steiner Industries

Thermocare™ XL Size Premium Reverse Grain Pigskin MIG Welding Gloves

  • Fast #
  • Part #SP750XL
  • Item #4393676
  • Manufacturer Part #P750-XL
5 out of 5 Customer Rating
Steiner Industries

Thermocare™ XL Size Premium Reverse Grain Pigskin MIG Welding Gloves

  • Fast #
  • Part #SP750XL
  • Item #4393676
  • Manufacturer Part #P750-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Collection
Thermocare™
Color Finish Name
Tan
Glove Type
Mig, Stick
Material
Leather
Material Type
Pigskin
Reusable
Yes