This product requires certification to purchase.

36 x 72-1/4 in. Shower Back Wall in White

Sterling

36 x 72-1/4 in. Shower Back Wall in White

  • Fast #
  • Part #S725021000
  • Item #9772432
  • Manufacturer Part #72502100-0
4.1 out of 5 Customer Rating
Brand image
Sterling

36 x 72-1/4 in. Shower Back Wall in White

  • Fast #
  • Part #S725021000
  • Item #9772432
  • Manufacturer Part #72502100-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Requires Certification
Dimensions & Measurements
Height
72-1/4 in
Number of Pieces
1 Piece
Width
36 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Wall Installation
Tongue-and-groove
Warranty & Product Information
Product Type
Shower Back Wall
UPC
885612983862