This product requires certification to purchase.

37 x 60 in. 4-Piece Vikrell® Shower Unit in White

Sterling

37 x 60 in. 4-Piece Vikrell® Shower Unit in White

  • Fast #
  • Part #STE722901060
  • Item #12281139
  • Manufacturer Part #72290106-0
3.2 out of 5 Customer Rating
Brand image
Sterling

37 x 60 in. 4-Piece Vikrell® Shower Unit in White

  • Fast #
  • Part #STE722901060
  • Item #12281139
  • Manufacturer Part #72290106-0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Shower module: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes factory installed wood backers for future grab bar installation
  • Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
  • Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering
  • Ample storage shelves are recessed leaving a more spacious feeling shower
  • Requires Certification
Dimensions & Measurements
Number of Pieces
4 Piece
Overall Length
60 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Solid Vikrell
Warranty & Product Information
Type
STE722901060
UPC
650531944818