This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

Sterling

Ensemble™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S71171122LNR0
  • Item #4716007
  • Manufacturer Part #71171122-LNR-0
4.2 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S71171122LNR0
  • Item #4716007
  • Manufacturer Part #71171122-LNR-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Designed with an 18-3/4" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Wainscot of 2" allows tile-down installation above bath deck
  • Includes removable bathtub liner to protect the tub during construction
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z-124.1.2
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Capacity:
44 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Composite, Fiberglass
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21-3/4 in
Overall Length:
60 in
Overall Width:
32-1/4 in
Overflow Type:
Round
Soaking Depth:
11-1/4 in
UPC:
885612268112