This product requires certification to purchase.

60 X 30 Curved Shower Left Hand Drain Ensemble White

Sterling

Ensemble™ 60 X 30 Curved Shower Left Hand Drain Ensemble White

  • Fast #
  • Part #STE721701100
  • Item #12281006
  • Manufacturer Part #72170110-0
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 X 30 Curved Shower Left Hand Drain Ensemble White

  • Fast #
  • Part #STE721701100
  • Item #12281006
  • Manufacturer Part #72170110-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Durable high-gloss finish
  • Left drain
  • Three-piece, tongue-and-groove walls with snap-together installation
  • Convenient shelves, shaving ledge/footrest
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Some caulk required for proper installation
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Overall Height
76-1/2 in
Overall Length
60-1/4 in
Overall Width
31-1/4 in
Threshold Height
4 in
Characteristics & Features
Collection
Ensemble™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Solid Vikrell
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM E-162, ASTM E-662
IAPMO Listed
Yes
Type
STE721701100
UPC
885612102652