This product requires certification to purchase.

60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall Set in White

Sterling

Ensemble™ 60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S711041060
  • Item #2112821
  • Manufacturer Part #71104106-0
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S711041060
  • Item #2112821
  • Manufacturer Part #71104106-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Realistic tile look
  • Convenient shelving on backwall
  • Includes age-in-place factory installed backers for later grab bar installation
  • Requires Certification
Dimensions & Measurements
Height
54-1/4 in
Length
60 in
Width
37-1/2 in
Characteristics & Features
Collection
Ensemble™
Color Finish Category
Whites
Color Finish Name
White
Installation Type
3 Wall Alcove
Material
Solid Vikrell
Proposition 65
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Wall Installation
Tongue-and-groove
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
UL 2818 Gold
UPC
650531146274