This product requires certification to purchase.

36 x 34 in. Vikrell® Shower Unit in White

Sterling

Ensemble™ Curve 36 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE723401000
  • Item #12281058
  • Manufacturer Part #72340100-0
3.2 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ Curve 36 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE723401000
  • Item #12281058
  • Manufacturer Part #72340100-0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • 3-1/8 in (79 mm) threshold
  • Easy-to-clean, durable high-gloss finish
  • Three-piece tongue-and-groove walls with snap-together installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curved wall design for a smooth look and feel
  • Convenient shelves provide generous storage space
  • Shaving ledge/footrest for added comfort
  • Requires Certification
Dimensions & Measurements
Depth
35-1/4 in
Overall Height
75-1/4 in
Overall Length
36 in
Overall Width
36 in
Characteristics & Features
Collection
Ensemble™ Curve
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
STE723401000
UPC
195711152169