This product requires certification to purchase.

60 in. Vikrell Shower Back Wall with Backer Boards in White

Sterling

Ensemble™ Curve 60 in. Vikrell Shower Back Wall with Backer Boards in White

  • Fast #
  • Part #S723721060
  • Item #10295840
  • Manufacturer Part #72372106-0
5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ Curve 60 in. Vikrell Shower Back Wall with Backer Boards in White

  • Fast #
  • Part #S723721060
  • Item #10295840
  • Manufacturer Part #72372106-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tongue and groove modular design allows for easy installation during any phase of construction
  • Smooth wall design with molded-in shelves and shaving ledges
  • Easy-to-clean, durable high gloss finish
  • Factory installed aging in place backerboards for future grab bar installation
  • Made from solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free installation
  • Must be installed with 72331100 GUARD+ shower base or ensemble 7217 or 7218 Series shower base
  • Must be installed with ensemble curve 7234, 7217 or 7218 Series end wall set
  • Requires Certification
Dimensions & Measurements
Width
60 in
Characteristics & Features
Collection
Ensemble™ Curve
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Wall Installation
Tongue-and-groove
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Product Type
Shower Back Wall
Type
S723721060
UPC
195711103925