This product requires certification to purchase.

Shower Seat in White

Sterling

Ensemble™ Shower Seat in White

  • Fast #
  • Part #S71177104NA
  • Item #8536380
  • Manufacturer Part #71177104-NA
4 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ Shower Seat in White

  • Fast #
  • Part #S71177104NA
  • Item #8536380
  • Manufacturer Part #71177104-NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 44
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be positioned anywhere within the bath or removed completely
  • 28-3/8" x 16" (721 mm x 406 mm)
  • Holds up to 300 lb
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
300 lb
Overall Height
3-5/8 in
Overall Length
16 in
Overall Width
28-3/8 in
Characteristics & Features
Collection
Ensemble™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
Product Type
Bath Seat
UPC
885612822352