This product requires certification to purchase.

60 in. x 42 in. Shower Base with Center Drain in White

Sterling

Guard+® 60 in. x 42 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S950810
  • Item #9337799
  • Manufacturer Part #95081-0
5 out of 5 Customer Rating
Brand image
Sterling

Guard+® 60 in. x 42 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S950810
  • Item #9337799
  • Manufacturer Part #95081-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low-threshold design for easy entry and exit
  • Full-length water-containment guard and weep channels redirect water into the base, providing four-sided water containment
  • Single threshold for alcove installation
  • Molded-in textured floor
  • Center drain
  • Alcove
  • 3-side integral flange
  • Requires Certification
Dimensions & Measurements
Height
4-3/16 in
Length
60 in
Width
42 in
Included Components
Drain Included
Yes
Characteristics & Features
Collection
Guard+®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
885612910561