This product requires certification to purchase.

60 x 36 in. Rectangle Shower Base with Center Drain in White

Sterling

GUARD® 60 x 36 in. Rectangle Shower Base with Center Drain in White

  • Fast #
  • Part #STE950800
  • Item #9280384
  • Manufacturer Part #95080-0
4.1 out of 5 Customer Rating
Brand image
Sterling

GUARD® 60 x 36 in. Rectangle Shower Base with Center Drain in White

  • Fast #
  • Part #STE950800
  • Item #9280384
  • Manufacturer Part #95080-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low-threshold design for easy entry and exit
  • Full-length water-containment guard and weep channels redirect water into the base, providing four-sided water containment
  • Single threshold for alcove installation
  • Molded-in textured floor
  • Three-sided integral flange
  • Requires Certification
Dimensions & Measurements
Height
4-3/16 in
Length
60 in
Width
36 in
Characteristics & Features
Collection
GUARD®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
STE950800
UPC
885612910554