This product requires certification to purchase.

250000 BTU Unit Heater

Sterling HVAC

250000 BTU Unit Heater

  • Fast #
  • Part #SXF250A1NS111
  • Item #9766631
  • Manufacturer Part #XF250A1NS111
5 out of 5 Customer Rating
Brand image
Sterling HVAC

250000 BTU Unit Heater

  • Fast #
  • Part #SXF250A1NS111
  • Item #9766631
  • Manufacturer Part #XF250A1NS111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Max CFM
3450 cfm
Characteristics & Features
Heat Exchanger Type
Aluminized Steel
Material
Steel
Electrical & Operational Information
BTU
250000
BTU Heat Rating
250000 Btu/h
Fuel Type
Natural Gas
Ignition System
Direct Spark Ignition
MBH
250
Power Source
Gas
Stages
Single
Volts
115V