This product requires certification to purchase.

400k BTU Commercial Unit Heater - Natural Gas - Standard/Separated Combustion All-In-one Convertible Unit

Sterling HVAC

400k BTU Commercial Unit Heater - Natural Gas - Standard/Separated Combustion All-In-one Convertible Unit

  • Fast #
  • Part #SXF400A1NS111
  • Item #9766639
  • Manufacturer Part #XF400A1NS111
4.3 out of 5 Customer Rating
Brand image
Sterling HVAC

400k BTU Commercial Unit Heater - Natural Gas - Standard/Separated Combustion All-In-one Convertible Unit

  • Fast #
  • Part #SXF400A1NS111
  • Item #9766639
  • Manufacturer Part #XF400A1NS111
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Max CFM
5800 cfm
Characteristics & Features
Heat Exchanger Type
Aluminized Steel
Material
Steel
Electrical & Operational Information
BTU
400000
BTU Heat Rating
400000 Btu/h
Fuel Type
Natural Gas
Volts
115/1/60V
Warranty & Product Information
Type
SXF400A1NS111