This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

Sterling

Medley® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #ST293654BN
  • Item #9589143
  • Manufacturer Part #T29365-4-BN
3.6 out of 5 Customer Rating
Brand image
Sterling

Medley® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #ST293654BN
  • Item #9589143
  • Manufacturer Part #T29365-4-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sterling faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling faucets lifetime limited warranty, you can install with confidence. The Medley bathroom faucet collection adds a contemporary feel to a classic style for a versatile addition to any bathroom space
  • Two lever handles offer separate control of hot and cold water
  • 7-1/8-in (181 mm) nondiverter spout
  • Coordinates with other products in the Medley collection
  • Deck-mount
  • Trim only; requires high-flow ceramic valves to complete installation (K-300-K, K-300-KR, or K-301-K)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Bathroom
CSA Certified:
CSA B125.1, CSA B651
Collection:
Medley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
7-1/8 in
Faucet Center Size:
8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Type:
Lever
Height:
7-9/10 in
Installation Type:
Deck Mount
Length:
7-1/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
UPC:
885612912336
WaterSense Labeled:
No
Width:
8 in