39-3/8 x 39-3/8 in. Vikrell Shower Unit with Backerboards in White
OC-SS-39 39-3/8 x 39-3/8 in. Vikrell Shower Unit with Backerboards in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Sterling 39 x 39 in. Shower Base with Center Drain in White
Part #S620511000
Sterling 39 x 65-1/4 in. Vikrell Shower Back Wall in White
Part #S620521060
Sterling 39-3/8 x 65-1/4 in. Shower End Wall Set in White
Part #S620551060
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Low profile threshold for easy wheelchair access
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Three-piece, tongue-and-groove walls with snap-together installation
- Caulk required
- Aging in Place backerboards
- Will comply with ICC ANSI A117.1 Standards section 1004.11.3.1.3.3 and the Fair Housing Act Accessibly Guidelines when installed per Requirement 6 (Reinforced walls for grab bars) of the Accessibility Guidelines. This applies to type A and B multifamily dwellings.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- OC-SS-39
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 72 in
- Overall Length:
- 39-3/8 in
- Overall Width:
- 39-3/8 in
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No