This product requires certification to purchase.

60 x 29 in. Tub & Shower Wall Set in White

Sterling

Performa™ 2 60 x 29 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S713440000
  • Item #11611082
  • Manufacturer Part #71344000-0
5 out of 5 Customer Rating
Brand image
Sterling

Performa™ 2 60 x 29 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S713440000
  • Item #11611082
  • Manufacturer Part #71344000-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Molded-in shelves
  • Easy-to-clean, durable high-gloss finish
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Must be installed with Performa 2 bath 71341110, 71341120, 71341112, or 71341122
  • Requires Certification

Documents

Dimensions & Measurements
Height
56-3/4 in
Length
57-3/4 in
Width
57-3/4 in
Characteristics & Features
Collection
Performa™ 2
Color Finish Category
Whites
Color Finish Name
White
Material
Solid Vikrell
Warranty & Product Information
Application
Residential
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
S713440000
UPC
195711210678