This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

Sterling

Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #STS335934CP
  • Item #10464783
  • Manufacturer Part #TS33593-4-CP
3.8 out of 5 Customer Rating
Brand image
Sterling

Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #STS335934CP
  • Item #10464783
  • Manufacturer Part #TS33593-4-CP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Coordinates with other products in the Valton collection
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
Product Type
Valve Trim
Type
STS335934CP
UPC
195711169235