This product requires certification to purchase.

60-1/4 x 32-1/4 in. Freestanding Bathtub Center Drain in White

Sterling

Spectacle™ 60-1/4 x 32-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #S953330
  • Item #7909291
  • Manufacturer Part #95333-0
4.4 out of 5 Customer Rating
Brand image
Sterling

Spectacle™ 60-1/4 x 32-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #S953330
  • Item #7909291
  • Manufacturer Part #95333-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Length
39-3/16 in
Basin Width
20-1/4 in
Capacity
65 gal
Drain Opening
1-1/2 in
Height
23-1/8 in
Overall Height
23-1/8 in
Overall Length
60-1/4 in
Overall Width
32-1/4 in
Soaking Depth
17-1/4 in
Weight
90 lb
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Spectacle™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Linear
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
885612803726