This product requires certification to purchase.

60-3/16 x 34-1/4 in. Freestanding Bathtub with Center Rear Drain in White

Sterling

Spectacle™ 60-3/16 x 34-1/4 in. Freestanding Bathtub with Center Rear Drain in White

  • Fast #
  • Part #S953370
  • Item #8206936
  • Manufacturer Part #95337-0
4.1 out of 5 Customer Rating
Brand image
Sterling

Spectacle™ 60-3/16 x 34-1/4 in. Freestanding Bathtub with Center Rear Drain in White

  • Fast #
  • Part #S953370
  • Item #8206936
  • Manufacturer Part #95337-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 16" depth offers a deep soaking experience
  • 3.75" drain-to-floor clearance for above-floor drain installation
  • Recommended drain K-7213 sold separately
  • Freestanding design creates a striking focal point in your bathing area
  • Fluted-shaped basin offers a graceful and spacious bathing experience
  • 16-in depth offers a deep soaking experience
  • Sloped lumbar support on both ends
  • Extra-wide deck simplifies installation of faucet and overflow
  • 3.75-in drain-to-floor clearance for above-floor drain installation
  • Bottom surface manufactured with textured appearance
  • Requires Certification
Dimensions & Measurements
Basin Length
39-9/16 in
Basin Width
20-1/4 in
Capacity
59.34 gal
Drain Opening
1-1/2 in
Overall Height
25-1/2 in
Overall Length
60-3/16 in
Overall Width
34-1/4 in
Soaking Depth
17-3/4 in
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Spectacle™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center, Rear
Installation Type
Freestanding
Material
Plastic
Overflow Type
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
885612857682


Recommended Accessories