This product requires certification to purchase.

30 in. Vikrell® Shower End Wall Set in White

Sterling

Store+® 30 in. Vikrell® Shower End Wall Set in White

  • Fast #
  • Part #S724751000
  • Item #7367887
  • Manufacturer Part #72475100-0
4.3 out of 5 Customer Rating
Brand image
Sterling

Store+® 30 in. Vikrell® Shower End Wall Set in White

  • Fast #
  • Part #S724751000
  • Item #7367887
  • Manufacturer Part #72475100-0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tongue and groove modular design allows for easy installation during any phase of construction
  • Dishwasher safe shelves and bins snap into place, no tools required
  • Holds up to 30 bottles
  • Easy-to-clean, durable high gloss finish
  • Shaving ledge/footrest for added comfort
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Caulk-free installation
  • Left drain
  • Requires Certification
Dimensions & Measurements
Length
30 in
Characteristics & Features
Collection
Store+®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Wall Installation
Tongue-and-groove
Warranty & Product Information
ASTM
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
S724751000
UPC
885612658784