This product requires certification to purchase.

48 x 34 in. Vikrell® Shower Unit in White

Sterling

Traverse® 48 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725201000
  • Item #12281091
  • Manufacturer Part #72520100-0
3.9 out of 5 Customer Rating
Brand image
Sterling

Traverse® 48 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725201000
  • Item #12281091
  • Manufacturer Part #72520100-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Requires Certification
Dimensions & Measurements
Height
76-3/8 in
Length
48 in
Width
48 in
Characteristics & Features
Collection
Traverse®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Solid Vikrell
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
STE725201000
UPC
885612984029