This product requires certification to purchase.

60 x 30 in. Vikrell® Shower Unit in White

Sterling

Traverse® 60 x 30 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725701200
  • Item #12281097
  • Manufacturer Part #72570120-0
3.5 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 30 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725701200
  • Item #12281097
  • Manufacturer Part #72570120-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification
Dimensions & Measurements
Height
77-5/8 in
Length
60 in
Overall Height
77-5/8 in
Overall Width
60 in
Width
60 in
Characteristics & Features
Collection
Traverse®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Solid Vikrell
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
STE725701200
UPC
885612984081