This product requires certification to purchase.

60 x 32 in. Tub & Shower Wall Set in White

Sterling

Traverse® 60 x 32 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S715241060
  • Item #8206983
  • Manufacturer Part #71524106-0
3.3 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 32 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S715241060
  • Item #8206983
  • Manufacturer Part #71524106-0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 7
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
60 in
Number of Pieces
4 Piece
Width
32 in
Characteristics & Features
Collection
Traverse®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Vikrell
Warranty & Product Information
ASTM
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
S715241060
UPC
885612819307