This product requires certification to purchase.

60 x 34 in. Vikrell® Shower Unit in White

Sterling

Traverse® 60 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725301000
  • Item #12281093
  • Manufacturer Part #72530100-0
5 out of 5 Customer Rating
Brand image
Sterling

Traverse® 60 x 34 in. Vikrell® Shower Unit in White

  • Fast #
  • Part #STE725301000
  • Item #12281093
  • Manufacturer Part #72530100-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Modern subway tile design
  • Full-length shelf provides generous storage
  • Easy-to-clean, durable high-gloss finish
  • Requires Certification
Dimensions & Measurements
Height
76-3/8 in
Length
60 in
Overall Height
76-3/8 in
Overall Width
60 in
Width
60 in
Characteristics & Features
Collection
Traverse®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Solid Vikrell
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
STE725301000
UPC
885612984043