This product requires certification to purchase.

1-1/2 in. Flow Filter Housing Kit in White

Sterling Water Treatment Systems

1-1/2 in. Flow Filter Housing Kit in White

  • Fast #
  • Part #FHJ1015K
  • Item #7874147
  • Manufacturer Part #HJ10-15K
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

1-1/2 in. Flow Filter Housing Kit in White

  • Fast #
  • Part #FHJ1015K
  • Item #7874147
  • Manufacturer Part #HJ10-15K
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 1" inlet/outlet housing
  • Includes: Wrench & pressure relief
  • White sump
  • Suitable for high flow applications
  • Accepts 4-1/2" x 10" cartridges
  • Maximum pressure: 100 psi
  • Maximum temperature: 100°F
  • Requires Certification
Dimensions & Measurements
Connection Size
1-1/2
Diameter
7-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
25 gpm
Height
14 in
Length
7-1/2 in
Pressure - Maximum
100 psi
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
SWJ10, CBJ10, GACJ10, GBJ10, PPJ10, PBJ10, PCJ10
Color Finish Name
White
Electrical & Operational Information
Maximum Temperature
100