This product requires certification to purchase.

1 cu ft. City Carbon Water Softener

Sterling Water Treatment Systems

1 cu ft. City Carbon Water Softener

  • Fast #
  • Part #FSCT130
  • Item #10398952
  • Manufacturer Part #SCT1-30
4.2 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

1 cu ft. City Carbon Water Softener

  • Fast #
  • Part #FSCT130
  • Item #10398952
  • Manufacturer Part #SCT1-30
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
24000 grains
Connection Size
3/4
End Connection 1
MNPT
End Connections
MNPT
Flow Rate
12 gpm
Height
125 in
Length
19 in
Pressure - Maximum
80 psi
Width
19 in
Characteristics & Features
Contaminant Removal
Scale, Hardness, Chlorine, Chloramine
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
40
Warranty & Product Information
Product Type
Carbon Filter, Softener
Type
FSCT130