This product requires certification to purchase.

1 in. Filter Housing in White

Sterling Water Treatment Systems

1 in. Filter Housing in White

  • Fast #
  • Part #FHJ101K
  • Item #7874274
  • Manufacturer Part #HJ10-1K
3.6 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

1 in. Filter Housing in White

  • Fast #
  • Part #FHJ101K
  • Item #7874274
  • Manufacturer Part #HJ10-1K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
SWJ10, CBJ10, GACJ10, GBJ10, PPJ10, PBJ10, PCJ10
Color Finish Name:
White
Connection Size:
1
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
25 gpm
Height:
14
Length:
7-1/2
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
80 psi
UL Listed:
No
Width:
7-1/2