This product requires certification to purchase.

1 in. High Flow Filter Housing Kit

Sterling Water Treatment Systems

1 in. High Flow Filter Housing Kit

  • Fast #
  • Part #FHJ201K
  • Item #7874196
  • Manufacturer Part #HJ20-1K
3.9 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

1 in. High Flow Filter Housing Kit

  • Fast #
  • Part #FHJ201K
  • Item #7874196
  • Manufacturer Part #HJ20-1K
3.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 1" inlet/outlet housing
  • Includes: Wrench & pressure relief
  • White sump
  • Suitable for high flow applications
  • Accepts 4-1/2" x 20" cartridges
  • Maximum pressure: 100 psi
  • Maximum temperature: 100°F
  • Requires Certification
Dimensions & Measurements
Connection Size
1
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
35 gpm
Height
24 in
Length
7-1/2 in
Pressure - Maximum
80 psi
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
SWJ20, CBJ20, GACJ20, GBJ20, PPJ20, PBJ20, PCJ20
Color Finish Name
White
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
NSF Certified
No
UL Listed
No