This product requires certification to purchase.

45000 grains 18 gpm Water Softener

Sterling Water Treatment Systems

45000 grains 18 gpm Water Softener

  • Fast #
  • Part #FSWS145
  • Item #10023795
  • Manufacturer Part #SWS1-45
3.2 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

45000 grains 18 gpm Water Softener

  • Fast #
  • Part #FSWS145
  • Item #10023795
  • Manufacturer Part #SWS1-45
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cleaner laundry
  • Sparkling dishes
  • Plumbing protection
  • Bottom line savings
  • Extends the life of water using appliances
  • Ready out of box to connect to 1" or 3/4" plumbing
  • Modular design provides quick servicing of the control no bolts or screws means most repairs can be done without tools
  • Adjustable brine fill cycle sequences allows selection of pre-fill or post fill
  • Push-button simplicity all settings and information retrievable at your fingertips
  • Adjustable operation allow the flexibility to maximize salt efficiency and conserve water usage
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
45000 grains
Flow Rate
18 gpm
Height
62 in
Warranty & Product Information
Application
Laundry
Product Type
Water Softener