This product requires certification to purchase.

46000 grains 18 gpm Water Softener

Sterling Water Treatment Systems

46000 grains 18 gpm Water Softener

  • Fast #
  • Part #FSWS145HE
  • Item #10106945
  • Manufacturer Part #SWS1-45-HE
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

46000 grains 18 gpm Water Softener

  • Fast #
  • Part #FSWS145HE
  • Item #10106945
  • Manufacturer Part #SWS1-45-HE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Salt & water savings
  • 6 lbs of salt per cubic foot of resin
  • Superior clearwater iron removal
  • Less susceptible to fouling by iron
  • More tolerant of chlorine
  • Performs better than standard resin in water with elevated TDS
  • Uses less water per regeneration than a standard water softener
  • Ready out of box to connect to 1" or 3/4" plumbing
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
46000 grains
Flow Rate
18 gpm
Height
62 in
Warranty & Product Information
Product Type
Water Softener