This product requires certification to purchase.

Iron Reduction System with Electronic Timer

Sterling Water Treatment Systems

Iron Reduction System with Electronic Timer

  • Fast #
  • Part #FOXY2E20
  • Item #10416879
  • Manufacturer Part #OXY2E-20
3.1 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

Iron Reduction System with Electronic Timer

  • Fast #
  • Part #FOXY2E20
  • Item #10416879
  • Manufacturer Part #OXY2E-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
13 gpm
Height
64 in
Length
15 in
Pressure - Maximum
80 psi
Weight
254 lb
Width
15 in
Characteristics & Features
Contaminant Removal
Iron, Manganese
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
40
Warranty & Product Information
Type
FOXY2E20