This product requires certification to purchase.

1 in. and 3/4 in. Carbon Filter

Sterling Water Treatment Systems

PSCF1 Series 1 in. and 3/4 in. Carbon Filter

  • Fast #
  • Part #FPSCF130
  • Item #10084675
  • Manufacturer Part #PSCF1-30
4.6 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

PSCF1 Series 1 in. and 3/4 in. Carbon Filter

  • Fast #
  • Part #FPSCF130
  • Item #10084675
  • Manufacturer Part #PSCF1-30
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
63 in
Length
18 in
Size
1 in;3/4 in
Width
28 in
Characteristics & Features
Collection
PSCF1 Series
Warranty & Product Information
Product Type
Carbon Filter, Softener