3 in. Rubber Gasket
3 in. Rubber Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Application:
- Plastic Pipe, Steel Pipe
- Diameter:
- 3
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Gasket