This product requires certification to purchase.

24 x 24 in. Mop Basin in Stainless Steel

Stern-Williams

HILOW® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SHL1810
  • Item #3062747
  • Manufacturer Part #HL-1810
5 out of 5 Customer Rating
Brand image
Stern-Williams

HILOW® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SHL1810
  • Item #3062747
  • Manufacturer Part #HL-1810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • These units were developed when the need arose to more efficiently drain power-driven floor maintenance equipment
  • Tiling flange may be added to customize any sink to meet your specifications
  • Requires Certification

Documents

Dimensions & Measurements
Sink Size, Overall
24 in x 24 in
Characteristics & Features
Collection
HILOW®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Material
Portland Cement
Sink Installation Type
Floor Mount
Warranty & Product Information
ADA Compliant
No